Pot, Sumbat Oli di DKI Jakarta - ESCO
- BARUMulai
Rp74.900
Rp74.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Taisei Kogyo Air Breather AP-08 1pc | - Dimension d (Φmm): 78 - Dimension H2 (mm): 29 - Air Flow Rate (m3/min): 0.4 - Dimension D1 (mm): 60 |
479,000 |
| MUSASHI Oil Level Gauge With Outer Diameter Collar OLG-25A 1pc | - Maximum Heat Resistance Temperature (°C): 110 - Material: Sight glass / polycarbonate resin - Outer Diameter d (mm): 25.0 (+ 0.1 to 0.2) - Mating Hole Tolerance H7: +0to0.021 |
54,000 |
| KOHO Oil Pot Sight Glass (Circle Type) HLVA 1pc | - Heat Resistant Temperature: 100°C - Materials: Polycarbonate (PC) - Thickness: 8.0mm - Mounting Hole Diameter: 28.0mm |
119,000 |
| Masuda Manufacturing Air Breather MSA Type MSA-60N(1/2) 1pc | - Opening Diameter D (mm): R1/2 - Dimension H (mm): 60 - Dimension d (Φmm): 50 - Air Flow (L/min): 60 |
259,000 |
| ELESA Oil Plug PN-1/8 1pc | - Operating Temperature Range (°C): -30 to +130 - Dimension H (mm): 16 - Material: [Body] polyamide (glass fiber reinforced), matte black, [oil seal] nitrile rubber (NBR) - Weight (g): 4 |
46,000 |
| KEEPER OIL Oil Gauge A 25 7 25(+0.3+0.1) 1pc | - Shape: Round - Suitable Housing: D2: Φ21.6, D: Φ25 (H7H8), B2: 7.5 (mm) - Maximum Pressure Resistance (kPa) at 30°C: 686 (7kgf/cm²) - Dimension d1 (Φmm): Window Diameter: 17 |
139,000 |
| KOHO Oil Pot Window (Screw Type) New O-3 1pc | - Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material - Dimension j (mm): 4 - Mounting Screw E: M10xP1.5 - Heat Resistant Temperature (°C): Approx. 100 |
569,000 |
| ELESA Oil Level Indicator (Indikator Level Oli) FE30 1pc | - Leveling Board Materials: Aluminum (A1050P) - Window Materials: Special Transparent Polyamide (PA-T) - Screw Dimension: G1 1/4 - Heat Resistant Temperature: 110°C |
189,000 |
| Koho Kosan Oil Level Gauge V Type Drive Type VC-HL 1pc | - Mounting Hole Diameter (mm): 46±0.2 - Dimension C (mm): 12 - Dimension G (mm): 16 - Heat Resistance Temperature (°C): 100 |
99,000 |
| Donaldson Breather Assembly Bulk Trap X920006 1pc | - Thread Size: 1 1/2 NPT - Compatible Part for Brand: T.R.A.P. - Efficiency 98% (micron): 3 - NMFC Code: 133300-03 |
15,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami